- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 3 in Shaft Diameter
- 7 3/4 in Housing Length
| Bearing Design | Non-Expansion |
| Shape | Square |
| Shaft Dia. | 3 in |
| Bearing Standoff Distance | 21/64 in |
| Set Screw Torque | 540 to 600 in lb |
| Grease Fitting Size | 1/8 in NPT |
| Bearing Type | Ball Bearing |
| Temperature Range [Max] | 225 °F |
| Housing Diameter | 6 3/4 in |
| Bolt Size | 3/4 in |
| Housing Material | Cast Iron |
| RPM [Max] | 4050 rpm |
| Bore Range [Max] | 3.5 in |
| Lubricant Type | Exxon Ronex MP |
| Dynamic Load Rating | 17420 lbf |
| Housing Length | 7 3/4 in |
| Flange Thickness | 13/16 in |
| Length Through Bore | 2.78125 in |
| Size Code | 216 |
| Static Load Rating | 11400 lbf |
| Mounted Unit Duty | Medium-Duty |
| Bolt Hole Spacing | 6 in |
| Bore Range [Min] | 1 in |
| Seal Type | Flingers Only - Free Running |
| Flange Type | 4-Bolt Flange |
| Series | 200 |
| Locking Device | Centrik-Lok CL Locking Collar |
| Collar O.D. | 5 47/64 in |
| Weight | 15.07 LB |
| EAN or UPC | 662864875004 |

