- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 2 11/16 in Shaft Diameter
- 7 3/4 in Housing Length
| Housing Diameter | 6.4375 in |
| Lubricant Type | Almsol 1250 |
| Internal Clearance | C5 |
| RPM [Max] | 2700 rpm |
| Bolt Hole Spacing | 6 in |
| Flange Type | 4-Bolt Flange |
| Locking Device | Centrik-Lok Locking Collar |
| Series | 200 |
| Grease Fitting Size | 1/8 in NPT |
| Length Through Bore | 2.35938 in |
| Static Load Rating | 11100 lbf |
| Lubrication | High Temperature Grease |
| Bore Range [Min] | 1 in |
| Temperature Range [Max] | 400 °F |
| Bolt Size | 3/4 in |
| Seal Type | Viton Single Lip Contact seals |
| Housing Material | Cast Iron |
| Bore Range [Max] | 3.5 in |
| Housing Length | 7 3/4 in |
| Bearing Standoff Distance | 9/32 in |
| Bearing Design | Non-Expansion |
| Set Screw Torque | 540 to 600 in lb |
| Flange Thickness | 0.75 in |
| Shape | Square |
| Bearing Type | Ball Bearing |
| Collar O.D. | 5 1/4 in |
| Mounted Unit Duty | Medium-Duty |
| Size Code | 215 |
| Dynamic Load Rating | 15080 lbf |
| Shaft Dia. | 2.6875 in |
| Weight | 13.75 LB |
| EAN or UPC | 662864874366 |

