- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 1 15/16 in Shaft Diameter
- 6 3/8 in Housing Length
| Bore Range [Min] | 1 in |
| Bearing Type | Ball Bearing |
| Bore Range [Max] | 3.5 in |
| Size Code | 211 |
| Housing Length | 6 3/8 in |
| Mounted Unit Duty | Medium-Duty |
| Set Screw Torque | 313 to 348 in lb |
| Shaft Dia. | 1.9375 in |
| Shape | Square |
| RPM [Max] | 4360 rpm |
| Housing Diameter | 5.1875 in |
| Dynamic Load Rating | 9800 lbf |
| Locking Device | Centrik-Lok CL Locking Collar |
| Flange Thickness | 0.625 in |
| Bolt Size | 5/8 in |
| Lubricant Type | Preservative Only |
| Series | 200 |
| Seal Type | Single Lip Contact Seals |
| Static Load Rating | 6570 lbf |
| Grease Fitting Size | 1/8 in NPT |
| Flange Type | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 225 °F |
| Housing Material | Cast Iron |
| Length Through Bore | 1.89063 in |
| Lubrication | No Grease |
| Bolt Hole Spacing | 5 1/8 in |
| Collar O.D. | 4 3/32 in |
| Bearing Standoff Distance | 5/32 in |
| Weight | 7.69 LB |
| EAN or UPC | 662864874359 |

