
- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 1 11/16 in Shaft Diameter
- 5 5/8 in Housing Length
Size Code | 210 |
RPM [Max] | 4800 rpm |
Locking Device | Centrik-Lok CL Locking Collar |
Seal Type | Single Lip Contact Seals |
Set Screw Torque | 313 to 348 in lb |
Static Load Rating | 5220 lbf |
Bore Range [Min] | 1 in |
Bearing Standoff Distance | 5/32 in |
Flange Thickness | 9/16 in |
Collar O.D. | 3 3/4 in |
Housing Diameter | 4 1/2 in |
Grease Fitting Size | 1/8 in NPT |
Bearing Type | Ball Bearing |
Temperature Range [Max] | 225 °F |
Bolt Hole Spacing | 4 3/8 in |
Shaft Dia. | 1.6875 in |
Series | 200 |
Lubricant Type | Exxon Ronex MP |
Bearing Design | Non-Expansion |
Flange Type | 4-Bolt Flange |
Bore Range [Max] | 3.5 in |
Bolt Size | 9/16 in |
Dynamic Load Rating | 7920 lbf |
Shape | Square |
Length Through Bore | 1.79688 in |
Housing Length | 5 5/8 in |
Housing Material | Cast Iron |
Mounted Unit Duty | Medium-Duty |
Weight | 5.51 LB |
EAN or UPC | 662864822404 |
