- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange, Piloted Flange Type
- 3 1/2 in Shaft Diameter
- 10 1/4 in Housing Length
| Locking Device | Centrik-Lok CL Locking Collar |
| Pilot Diameter | 7.375 in |
| Length Through Bore | 2.59375 in |
| Pilot Depth | 1 1/8 in |
| RPM [Max] | 2400 rpm |
| Bolt Size | 3/4 in |
| Grease Fitting Size | 1/8 in NPT |
| Static Load Rating | 14400 lbf |
| Bearing Type | Ball Bearing |
| Seal Type | Single Lip Contact Seals |
| Size Code | 218 |
| Dynamic Load Rating | 21580 lbf |
| Mounted Unit Duty | Medium-Duty |
| Flange Thickness | 1.125 in |
| Collar O.D. | 5 47/64 in |
| Set Screw Torque | 540 to 600 in lb |
| Series | 200 |
| Shape | Round |
| Lubricant Type | Exxon Ronex MP |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Bore Range [Min] | 1.1875 in |
| Housing Material | Cast Iron |
| Bearing Standoff Distance | 5/32 in |
| Bore Range [Max] | 3.5 in |
| Bolt Circle Dia. | 8 5/8 in |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 3.5 in |
| Housing Length | 10 1/4 in |
| Weight | 21.22 LB |
| EAN or UPC | 662864822213 |

