
- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange, Piloted Flange Type
- 2 15/16 in Shaft Diameter
- 8 3/4 in Housing Length
Pilot Diameter | 6.375 in |
Locking Device | Centrik-Lok CL Locking Collar |
Series | 200 |
Flange Type | 4-Bolt Flange, Piloted Flange |
Grease Fitting Size | 1/8 in NPT |
Bearing Type | Ball Bearing |
RPM [Max] | 4050 rpm |
Housing Length | 8 3/4 in |
Temperature Range [Max] | 225 °F |
Bearing Design | Non-Expansion |
Set Screw Torque | 540 to 600 in lb |
Shaft Dia. | 2.9375 in |
Flange Thickness | 1.125 in |
Dynamic Load Rating | 17420 lbf |
Bore Range [Max] | 3.5 in |
Size Code | 216 |
Pilot Depth | 1 in |
Lubricant Type | Mobil Velocite #10 Oil |
Static Load Rating | 11400 lbf |
Bolt Size | 5/8 in |
Housing Material | Cast Iron |
Bore Range [Min] | 1.1875 in |
Bolt Circle Dia. | 7 1/2 in |
Collar O.D. | 5 47/64 in |
Mounted Unit Duty | Medium-Duty |
Length Through Bore | 2.78125 in |
Seal Type | Flingers Only - Free Running |
Bearing Standoff Distance | 11/64 in |
Weight | 14.28 LB |
EAN or UPC | 662864875530 |
