
- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange, Piloted Flange Type
- 2 in Shaft Diameter
- 6 3/8 in Housing Length
Collar O.D. | 4 3/32 in |
Dynamic Load Rating | 9800 lbf |
Bore Range [Min] | 1.1875 in |
Shape | Round |
Flange Type | 4-Bolt Flange, Piloted Flange |
Bolt Size | 1/2 in |
Flange Thickness | 7/8 in |
Bearing Standoff Distance | 15/64 in |
Pilot Diameter | 4.5 in |
Bore Range [Max] | 3.5 in |
Pilot Depth | 5/8 in |
Bearing Type | Ball Bearing |
Series | 200 |
Bolt Circle Dia. | 5 3/8 in |
RPM [Max] | 5800 rpm |
Grease Fitting Size | 1/8 in NPT |
Length Through Bore | 1.89063 in |
Seal Type | Flingers Only - Free Running |
Housing Material | Cast Iron |
Size Code | 211 |
Temperature Range [Max] | 225 °F |
Bearing Design | Non-Expansion |
Locking Device | Centrik-Lok CL Locking Collar |
Lubricant Type | Mobil Velocite #10 Oil |
Shaft Dia. | 2 in |
Housing Length | 6 3/8 in |
Set Screw Torque | 313 to 348 in lb |
Mounted Unit Duty | Medium-Duty |
Static Load Rating | 6570 lbf |
Weight | 5.8 LB |
EAN or UPC | 662864822107 |
