- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange, Piloted Flange Type
- 1 3/16 in Shaft Diameter
- 5 in Housing Length
| Mounted Unit Duty | Medium-Duty |
| Set Screw Torque | 151 to 168 in lb |
| Pilot Depth | 3/8 in |
| Static Load Rating | 3440 lbf |
| Series | 200 |
| Lubricant Type | Exxon Ronex MP |
| Grease Fitting Size | 1/8 in NPT |
| Bolt Circle Dia. | 4 1/8 in |
| Bore Range [Max] | 3.5 in |
| Housing Material | Cast Iron |
| Pilot Diameter | 3.375 in |
| Bearing Standoff Distance | 11/64 in |
| Seal Type | Single Lip Contact Seals |
| Bearing Type | Ball Bearing |
| Locking Device | Centrik-Lok CL Locking Collar |
| Housing Length | 5 in |
| Shaft Dia. | 1.1875 in |
| Dynamic Load Rating | 5810 lbf |
| Bore Range [Min] | 1.1875 in |
| Flange Thickness | 0.875 in |
| Bearing Design | Non-Expansion |
| Length Through Bore | 1.46875 in |
| Collar O.D. | 3 1/16 in |
| Size Code | 207 |
| RPM [Max] | 6850 rpm |
| Temperature Range [Max] | 225 °F |
| Shape | Round |
| Bolt Size | 7/16 in |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Weight | 3.18 LB |
| EAN or UPC | 662864810838 |

