- Ball Bearing Insert
- Spherical Bore Type
- 3 1/2 in Inner Diameter
- 6.299 in Outer Diameter
- Medium-Duty
| Locking Device | Centrik-Lok CL Locking |
| Size Code | 218 |
| Bore Dia. [Max] | 3 1/2 in |
| Seal Type | Single Lip Contact Seals |
| Thread Size | 3/8-24 |
| Inner Ring Hub Diameter | 4.396 in |
| Length Through Bore | 2.59375 in |
| Collar O.D. | 5 47/64 in |
| Duty | Medium-Duty |
| Static Load Rating | 14400 lbf |
| RPM [Max] | 2400 rpm |
| Bearing Type | Ball Bearing |
| Temperature Range [Max] | 225 °F |
| I.D. | 3 1/2 in |
| Bore Type | Spherical Bore |
| Locking Collar Width | 3/4 in |
| Series | 200 |
| O.D. | 6.299 in |
| Outer Ring Width | 1.394 in |
| Set Screw Torque | 540 to 600 in lb |
| Dynamic Load Rating | 21580 lbf |
| Short Hub Length | 0.804 in |
| Lubrication | Relubricatable Exxon Ronex MP |
| Bore Dia. [Min] | 1 in |
| Static Load Rating [Max] | 14400 lbf |
| Weight | 7.63 LB |
| EAN or UPC | 662864846110 |

