- Ball Bearing Insert
- Spherical Bore Type
- 2 1/4 in Inner Diameter
- 4.33 in Outer Diameter
- Medium-Duty
| O.D. | 4.33 in |
| Bore Type | Spherical Bore |
| Inner Ring Hub Diameter | 3.012 in |
| Bore Dia. [Max] | 3 1/2 in |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable Exxon Ronex MP |
| Static Load Rating [Max] | 8080 lbf |
| Size Code | 212 |
| Outer Ring Width | 1.063 in |
| I.D. | 2 1/4 in |
| Short Hub Length | 0.582 in |
| Temperature Range [Max] | 225 °F |
| Bore Dia. [Min] | 1 in |
| Locking Collar Width | 9/16 in |
| Locking Device | Centrik-Lok CL Locking |
| Thread Size | 5/16-24 |
| Static Load Rating | 8080 lbf |
| Length Through Bore | 2.15625 in |
| Dynamic Load Rating | 11840 lbf |
| RPM [Max] | 4000 rpm |
| Set Screw Torque | 313 to 348 in lb |
| Series | 200 |
| Duty | Medium-Duty |
| Seal Type | Single Lip Contact Seals |
| Collar O.D. | 4 9/32 in |
| Weight | 2.93 LB |
| EAN or UPC | 662864846011 |

