- Ball Bearing Insert
- Spherical Bore Type
- 1 15/16 in Inner Diameter
- 3.937 in Outer Diameter
- Medium-Duty
| I.D. | 1 15/16 in |
| Series | 200 |
| Set Screw Torque | 313 to 348 in lb |
| Temperature Range [Max] | 225 °F |
| Bore Type | Spherical Bore |
| Static Load Rating [Max] | 6570 lbf |
| RPM [Max] | 4360 rpm |
| Short Hub Length | 0.541 in |
| Bearing Type | Ball Bearing |
| Locking Device | Centrik-Lok CL Locking |
| Lubrication | Relubricatable Exxon Ronex MP |
| Locking Collar Width | 9/16 in |
| Static Load Rating | 6570 lbf |
| Thread Size | 5/16-24 |
| Dynamic Load Rating | 9800 lbf |
| Length Through Bore | 1.89063 in |
| Collar O.D. | 4 3/32 in |
| Seal Type | Single Lip Contact Seals |
| Bore Dia. [Min] | 1 in |
| Duty | Medium-Duty |
| Bore Dia. [Max] | 3 1/2 in |
| Inner Ring Hub Diameter | 2.749 in |
| Size Code | 211 |
| Outer Ring Width | 0.984 in |
| O.D. | 3.937 in |
| Weight | 2.45 LB |
| EAN or UPC | 662864845977 |

