- Ball Bearing Insert
- Spherical Bore Type
- 1 1/2 in Inner Diameter
- 3.346 in Outer Diameter
- Medium-Duty
| Set Screw Torque | 151 to 168 in lb |
| Locking Device | Centrik-Lok CL Locking |
| Inner Ring Hub Diameter | 2.281 in |
| Dynamic Load Rating | 7370 lbf |
| O.D. | 3.346 in |
| Lubrication | Relubricatable Exxon Ronex MP |
| Seal Type | Single Lip Contact Seals |
| Duty | Medium-Duty |
| Size Code | 209 |
| Series | 200 |
| Bore Type | Spherical Bore |
| Locking Collar Width | 7/16 in |
| Length Through Bore | 1.78125 in |
| Static Load Rating [Max] | 4590 lbf |
| Outer Ring Width | 0.866 in |
| I.D. | 1 1/2 in |
| Static Load Rating | 4590 lbf |
| Bearing Type | Ball Bearing |
| Bore Dia. [Min] | 1 in |
| Short Hub Length | 0.477 in |
| Temperature Range [Max] | 225 °F |
| Bore Dia. [Max] | 3 1/2 in |
| RPM [Max] | 5330 rpm |
| Collar O.D. | 3 3/8 in |
| Thread Size | 1/4-28 |
| Weight | 1.71 LB |
| EAN or UPC | 662864845946 |

