
- Ball Bearing Insert
- Spherical Bore Type
- 1 in Inner Diameter
- 2.44 in Outer Diameter
- Medium-Duty
RPM [Max] | 8000 rpm |
Static Load Rating | 2530 lbf |
I.D. | 1 in |
Inner Ring Hub Diameter | 1.587 in |
Locking Collar Width | 23/64 in |
Size Code | 206 |
Duty | Medium-Duty |
Static Load Rating [Max] | 2530 lbf |
Collar O.D. | 2 19/32 in |
Thread Size | 10-32 |
Seal Type | Single Lip Contact Seals |
Bore Dia. [Min] | 1 in |
Series | 200 |
Set Screw Torque | 65 to 72 in lb |
Length Through Bore | 1.3125 in |
Short Hub Length | 0.397 in |
Dynamic Load Rating | 4390 lbf |
Bore Type | Spherical Bore |
Bearing Type | Ball Bearing |
Locking Device | Centrik-Lok CL Locking |
Lubrication | Relubricatable Exxon Ronex MP |
Temperature Range [Max] | 225 °F |
O.D. | 2.44 in |
Bore Dia. [Max] | 3 1/2 in |
Outer Ring Width | 0.708 in |
Weight | 0.79 LB |
EAN or UPC | 662864845915 |
