- Cylindrical Roller Bearing
- 100 mm Inside Diameter
| Bore Dia. [Min] | 20.0000 mm |
| Bearing Type | Plain |
| Outer Ring | Two Retaining Rings in Outer Ring OD |
| Retainer Material | Formed Steel |
| Series | Standard Width |
| Bore Dia. [Max] | 100.0000 mm |
| I.D. | 100 mm |
| Bore Range [Min] | 25 mm |
| Bore Range [Max] | 200 mm |
| Bearing Design | Removable Inner Ring - Straight |
| Weight | 27.124 LB |
| EAN or UPC | 662327103910 |

