- Cylindrical Roller Bearing
- 95 mm Inside Diameter
| Bore Range [Min] | 25 mm |
| Outer Ring | Two Retaining Rings in Outer Ring OD |
| Series | Standard Width |
| Retainer Material | Formed Steel |
| Bore Dia. [Min] | 19.0000 mm |
| Bore Range [Max] | 200 mm |
| Bearing Design | Removable Inner Ring - Straight |
| Bore Dia. [Max] | 95.0000 mm |
| Bearing Type | Plain |
| I.D. | 95 mm |
| Weight | 23.4 LB |
| EAN or UPC | 793699019070 |

