- 30 mm ID x 1.498" OD x 1 7/8" Wide Inner Ring
features
- Double row
- Fully crowned rollers
- Contoured roller pockets
- Rollers individually separated
- Plain cylindrical inner ring
| Oil Hole | w/o Oil Hole |
| Precision Ground | Yes |
| Enclosure | N/A |
| Bearing Design | Removable Inner Ring – Straight |
| Radial Internal Clearance | N/A |
| Cage Material | N/A |
| Capacity | N/A |
| O.D. | 1.498 in |
| End Type | N/A |
| Fillet Radius | 0.04 in |
| I.D. | 30 mm |
| Radial Internal Clearance Specification | N/A |
| Bore Type | Round Bore, Metric Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 0.348 LB |
| EAN or UPC | 662327053932 |

