- Cylindrical Roller Bearing
- 80 mm Inside Diameter
| Bearing Type | Plain |
| Bore Range [Max] | 200 mm |
| Bore Dia. [Min] | 16.0000 mm |
| I.D. | 80 mm |
| Bearing Design | Removable Inner Ring - Straight |
| Retainer Material | Segmented Steel |
| Bore Range [Min] | 25 mm |
| Bore Dia. [Max] | 80.0000 mm |
| Outer Ring | Two Ribbed Outer Ring OD |
| Series | Wide Width |
| Weight | 16.665 LB |
| EAN or UPC | 793699937909 |

