- Cylindrical Roller Bearing
- 80 mm Inside Diameter
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Plain cylindrical inner ring
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| Bore Dia. [Min] | 16.0000 mm |
| No. of Rows | 1 |
| Bore Range [Max] | 200 mm |
| Radial Internal Clearance Specification | N/A |
| Bore Range [Min] | 25 mm |
| Cage Material | N/A |
| I.D. | 80 mm |
| Series | Wide Width |
| Outer Ring | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Dia. [Max] | 80.0000 mm |
| Radial Internal Clearance | N/A |
| Bearing Design | Inner Ring |
| Capacity | N/A |
| End Type | N/A |
| Oil Hole | w/o Oil Hole |
| O.D. | 4.001 in |
| Enclosure | N/A |
| Weight | 3.57 LB |
| EAN or UPC | 662327473426 |

