Skip to content Skip to navigation menu
Inner Ring

MA5309C3

Inner Ring
Item #103880964
  • Inner Ring Only - Straight
  • 45 mm ID x 2.3370" OD x 1 9/16" Wide
Inner Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inner Ring Only - Straight
  • 45 mm ID x 2.3370" OD x 1 9/16" Wide

features

  • Fully crowned rollers
  • Precision-ground ribs
  • Contoured roller pockets
  • Rollers individually separated
  • Plain cylindrical inner ring
Bore Type Round Bore, Metric Type
End Type N/A
Capacity N/A
Tolerance Iso Class 0 (RBEC 1)
Outer Ring N/A
Enclosure N/A
O.D. 2.337 in
Cage Material N/A
Precision Ground Yes
Radial Internal Clearance N/A
I.D. 45 mm
Radial Internal Clearance Specification N/A
No. of Rows 1
Bearing Design Inner Ring Only – Straight
Oil Hole w/o Oil Hole
Weight 0.79 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison