- Cylindrical Roller Bearing
- 40 mm Inside Diameter
| Bearing Design | Removable Inner Ring - Straight |
| Series | Wide Width |
| Bore Range [Min] | 25 mm |
| Bore Dia. [Min] | 8.0000 mm |
| Bore Range [Max] | 200 mm |
| Outer Ring | Two Ribbed Outer Ring OD |
| Bore Dia. [Max] | 40.0000 mm |
| Retainer Material | Segmented Steel |
| Bearing Type | Plain |
| I.D. | 40 mm |
| Weight | 2.574 LB |
| EAN or UPC | 793699025934 |

