
- Cylindrical Roller Bearing
- 160 mm Inside Diameter
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Plain cylindrical inner ring
Series | Wide Width |
Oil Hole | w/o Oil Hole |
Capacity | N/A |
Cage Material | N/A |
O.D. | 7.623 in |
Precision Ground | Yes |
No. of Rows | 1 |
Radial Internal Clearance Specification | N/A |
Bore Range [Min] | 25 mm |
I.D. | 160 mm |
Tolerance | Iso Class 0 (RBEC 1) |
Bore Range [Max] | 200 mm |
Outer Ring | N/A |
Bearing Design | Inner Ring |
Radial Internal Clearance | N/A |
Enclosure | N/A |
Bore Dia. [Min] | 32.0000 mm |
Bore Dia. [Max] | 160.0000 mm |
Bore Type | Round Bore, Metric Type |
End Type | N/A |
Weight | 48.692 LB |
EAN or UPC | 662327473280 |
