- Removable Inner Ring - Straight
- 150 mm ID x 270 mm OD x 3 1/2" Wide
- Steel Cage
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Plain cylindrical inner ring
| Shaft Fillet Radius [Max] | 1/4 in |
| Capacity | Standard Capacity |
| No. of Rows | 1 |
| Bore Type | Round Bore, Metric Type |
| Outer Ring Inner Diameter | 9.5218 in |
| Cage Material | Steel |
| Radial Internal Clearance | Normal |
| Oil Hole | w/o Oil Hole |
| Outer Ring | One Rib, One Retaining Ring in Outer Ring I.D. (U) |
| Bearing Design | Removable Inner Ring – Straight |
| I.D. | 150 mm |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Housing Fillet Radius [Max] | 0.1 in |
| O.D. | 270 mm |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Inner Ring Roller Track Diameter | 7.1474 in |
| Weight | 46.44 LB |
| EAN or UPC | 662327053475 |

