- Inner Ring Only - Straight
- 75 mm ID x 3.5050" OD x 1 5/8" Wide
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Plain cylindrical inner ring
| Oil Hole | w/o Oil Hole |
| End Type | N/A |
| I.D. | 75 mm |
| Capacity | N/A |
| Radial Internal Clearance Specification | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Outer Ring | N/A |
| Cage Material | N/A |
| Enclosure | N/A |
| No. of Rows | 1 |
| Fillet Radius | 0.06 in |
| O.D. | 3.505 in |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | N/A |
| Bearing Design | Inner Ring Only – Straight |
| Weight | 1.25 LB |
| EAN or UPC | 662327473167 |

