
- Cylindrical Roller Bearing
- 35 mm Inside Diameter
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Plain cylindrical inner ring
Series | Wide Width |
Oil Hole | w/o Oil Hole |
Bearing Type | Plain |
Fillet Radius | 0.04 in |
Cage Material | N/A |
Radial Internal Clearance Specification | N/A |
Enclosure | N/A |
Radial Internal Clearance | N/A |
Bore Dia. [Max] | 35.0000 mm |
Bearing Design | Inner Ring |
No. of Rows | 1 |
Bore Dia. [Min] | 7.0000 mm |
Bore Range [Min] | 25 mm |
Outer Ring | N/A |
I.D. | 35 mm |
Bore Range [Max] | 200 mm |
Capacity | N/A |
Tolerance | Iso Class 0 (RBEC 1) |
End Type | N/A |
O.D. | 1.731 in |
Precision Ground | Yes |
Bore Type | Round Bore, Metric Type |
Weight | 0.252 LB |
EAN or UPC | 662327473099 |
