- Removable Inner Ring - Straight
- 30 mm ID x 62 mm OD x 15/16" Wide
- Steel Cage
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Plain cylindrical inner ring
| Enclosure | Open |
| Outer Ring Inner Diameter | 2.1289 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Shaft Fillet Radius [Max] | 0.040 in |
| Precision Ground | Yes |
| No. of Rows | 1 |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | Standard Capacity |
| Bearing Design | Removable Inner Ring – Straight |
| Oil Hole | w/o Oil Hole |
| Inner Ring Roller Track Diameter | 1.4985 in |
| Radial Internal Clearance | Normal |
| Cage Material | Steel |
| O.D. | 62 mm |
| I.D. | 30 mm |
| Outer Ring | Two Ribbed Outer Ring (E) |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| Housing Fillet Radius [Max] | 0.04 in |
| Weight | 0.751 LB |
| EAN or UPC | 662327448387 |

