Skip to content Skip to navigation menu
Wide Width Series Cylindrical Roller Bearing

MA5205

Wide Width Series Cylindrical Roller Bearing
Item #100742448
  • Cylindrical Roller Bearing
  • 25 mm Inside Diameter
Wide Width Series Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cylindrical Roller Bearing
  • 25 mm Inside Diameter

features

  • Fully crowned rollers
  • Precision-ground ribs
  • Contoured roller pockets
  • Rollers individually separated
  • Plain cylindrical inner ring
No. of Rows 1
Enclosure N/A
O.D. 1.266 in
Series Wide Width
Oil Hole w/o Oil Hole
Bore Dia. [Max] 25.0000 mm
Bore Type Round Bore, Metric Type
Bore Range [Min] 25 mm
Bore Dia. [Min] 5.0000 mm
Capacity N/A
Fillet Radius 0.04 in
End Type N/A
Cage Material N/A
Radial Internal Clearance Specification N/A
Bearing Design Inner Ring
I.D. 25 mm
Bore Range [Max] 200 mm
Outer Ring N/A
Tolerance Iso Class 0 (RBEC 1)
Precision Ground Yes
Radial Internal Clearance N/A
Weight 0.865 LB
EAN or UPC 662327473082
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison