
- Cylindrical Roller Bearing
- 90 mm Inside Diameter
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Plain cylindrical inner ring
O.D. | 190 mm |
I.D. | 90 mm |
Bore Range [Max] | 200 mm |
Precision Ground | Yes |
Capacity | Standard Capacity |
Retainer Material | Formed Steel |
Shaft Fillet Radius [Max] | 0.156 in |
End Type | Open End |
Enclosure | Open |
Inner Ring Roller Track Diameter | 4.4894 in |
Oil Hole | w/o Oil Hole |
Bore Dia. [Max] | 90.0000 mm |
Bore Range [Min] | 25 mm |
Housing Fillet Radius [Max] | 0.1 in |
Series | Narrow Width |
No. of Rows | 1 |
Bearing Type | Plain |
Cage Material | Steel |
Bearing Design | Removable Inner Ring - Straight |
Bore Type | Round Bore, Metric Type |
Radial Internal Clearance | Normal |
Outer Ring Inner Diameter | 6.5121 in |
Bore Dia. [Min] | 18.0000 mm |
Tolerance | Iso Class 0 (RBEC 1) |
Radial Internal Clearance Specification | Normal Clearance |
Weight | 12.24 LB |
EAN or UPC | 662327448370 |
