- 90 mm ID x 190 mm OD x 43 mm Wide
- C0 - Normal Clearance
- Steel Cage
- Removable Inner Ring - Straight
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Plain cylindrical inner ring
| Housing Fillet Radius [Max] | 0.1 in |
| Outer Ring Inner Diameter | 6.5121 in |
| Bearing Design | Removable Inner Ring – Straight |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Capacity | Standard Capacity |
| I.D. | 90 mm |
| Shaft Fillet Radius [Max] | 0.156 in |
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | Normal |
| End Type | Open End |
| Cage Material | Steel |
| O.D. | 190 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Inner Ring Roller Track Diameter | 4.4894 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| No. of Rows | 1 |
| Weight | 12.95 LB |

