- Cylindrical Roller Bearing
- 75 mm Inside Diameter
| Bearing Design | Removable Inner Ring - Straight |
| Retainer Material | Segmented Steel |
| Series | Narrow Width |
| Bearing Type | Plain |
| Bore Range [Max] | 200 mm |
| Bore Dia. [Min] | 15.0000 mm |
| Outer Ring | Two Ribbed Outer Ring OD |
| Bore Dia. [Max] | 75.0000 mm |
| I.D. | 75 mm |
| Bore Range [Min] | 25 mm |
| Weight | 7.988 LB |
| EAN or UPC | 662327689896 |

