- 70 mm ID x 150 mm OD x 35 mm Wide
- C3 - Greater Than Normal Clearance
- Steel Cage
- Removable Inner Ring - Straight
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Plain cylindrical inner ring
| Enclosure | Open |
| I.D. | 70 mm |
| Capacity | Standard Capacity |
| Housing Fillet Radius [Max] | 0.08 in |
| Bearing Design | Removable Inner Ring – Straight |
| Precision Ground | Yes |
| Outer Ring Inner Diameter | 5.0935 in |
| No. of Rows | 1 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bore Type | Round Bore, Metric Type |
| Shaft Fillet Radius [Max] | 1/8 in |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 150 mm |
| Cage Material | Steel |
| Radial Internal Clearance | C3 |
| Oil Hole | w/o Oil Hole |
| Inner Ring Roller Track Diameter | 3.5115 in |
| Weight | 6.88 LB |

