- 45 mm ID x 2.337" OD x 25 mm Wide Inner Ring
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Plain cylindrical inner ring
| Cage Material | N/A |
| I.D. | 45 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | N/A |
| End Type | N/A |
| Radial Internal Clearance | N/A |
| Capacity | N/A |
| Bore Type | Round Bore, Metric Type |
| O.D. | 2.337 in |
| Enclosure | N/A |
| Precision Ground | Yes |
| Oil Hole | w/o Oil Hole |
| Weight | 0.5 LB |

