- Cylindrical Roller Bearing
- 45 mm Inside Diameter
features
- Rollers individually separated
- Plain cylindrical inner ring
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
| Bearing Design | Inner Ring |
| Enclosure | N/A |
| Radial Internal Clearance | N/A |
| Bore Range [Max] | 200 mm |
| I.D. | 45 mm |
| Fillet Radius | 0.06 in |
| Cage Material | N/A |
| O.D. | 2.337 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Series | Narrow Width |
| Capacity | N/A |
| Bore Dia. [Max] | 45.0000 mm |
| End Type | N/A |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance Specification | N/A |
| Bore Range [Min] | 25 mm |
| Oil Hole | w/o Oil Hole |
| Bore Dia. [Min] | 9.0000 mm |
| Precision Ground | Yes |
| Weight | 1.556 LB |
| EAN or UPC | 662327472962 |

