- 140 mm ID x 6.632" OD x 42 mm Wide Inner Ring
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Plain cylindrical inner ring
| Capacity | N/A |
| I.D. | 140 mm |
| O.D. | 6.632 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Bearing Design | Removable Inner Ring – Straight |
| Bore Type | Round Bore, Metric Type |
| Cage Material | N/A |
| End Type | N/A |
| Radial Internal Clearance | N/A |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance Specification | N/A |
| Enclosure | N/A |
| Weight | 4.86 LB |
| EAN or UPC | 662327472917 |

