- Cylindrical Roller Bearing
- 120 mm Inside Diameter
| Bore Range [Min] | 25 mm |
| Bore Dia. [Max] | 120.0000 mm |
| I.D. | 120 mm |
| Bearing Type | Plain |
| Series | Narrow Width |
| Retainer Material | Formed Steel |
| Bore Range [Max] | 200 mm |
| Bearing Design | Removable Inner Ring - Straight |
| Bore Dia. [Min] | 24.0000 mm |
| Weight | 12.91 LB |
| EAN or UPC | 662327052133 |

