
- Cylindrical Roller Bearing
- 90 mm Inside Diameter
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Plain cylindrical inner ring
Bearing Design | Removable Inner Ring - Straight |
Bore Range [Max] | 200 mm |
Outer Ring Inner Diameter | 5.598 in |
Inner Ring Roller Track Diameter | 4.2212 in |
Bore Dia. [Max] | 90.0000 mm |
Retainer Material | Formed Steel |
Outer Ring | Two Retaining Rings in Outer Ring OD |
Series | Narrow Width |
Origin | Cylindrical Radial |
Enclosure | Open |
Bore Range [Min] | 25 mm |
Bore Type | Round Bore, Metric Type |
Radial Internal Clearance | Normal |
Bore Dia. [Min] | 18.0000 mm |
Radial Internal Clearance Specification | Normal Clearance |
Shaft Fillet Radius [Max] | 1/8 in |
No. of Rows | 1 |
I.D. | 90 mm |
Oil Hole | w/o Oil Hole |
End Type | Open End |
Housing Fillet Radius [Max] | 0.08 in |
Precision Ground | Yes |
Capacity | Standard Capacity |
Tolerance | Iso Class 0 (RBEC 1) |
O.D. | 160 mm |
Bearing Type | Plain |
Cage Material | Steel |
Weight | 7.2 LB |
EAN or UPC | 662327052027 |
