- Cylindrical Roller Bearing
- 75 mm Inside Diameter
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Plain cylindrical inner ring
| Bore Range [Min] | 25 mm |
| Bore Type | Round Bore, Metric Type |
| Shaft Fillet Radius [Max] | 0.100 in |
| Bore Range [Max] | 200 mm |
| I.D. | 75 mm |
| Capacity | Standard Capacity |
| Housing Fillet Radius [Max] | 0.06 in |
| Retainer Material | Formed Steel |
| Origin | Cylindrical Radial |
| Series | Narrow Width |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Design | Removable Inner Ring - Straight |
| End Type | Open End |
| Inner Ring Roller Track Diameter | 3.5045 in |
| Radial Internal Clearance | Normal |
| Outer Ring | Two Retaining Rings in Outer Ring OD |
| Bearing Type | Plain |
| No. of Rows | 1 |
| Cage Material | Steel |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Oil Hole | w/o Oil Hole |
| O.D. | 130 mm |
| Bore Dia. [Max] | 75.0000 mm |
| Outer Ring Inner Diameter | 4.5583 in |
| Bore Dia. [Min] | 15.0000 mm |
| Weight | 3.46 LB |
| EAN or UPC | 662327051907 |

