- Cylindrical Roller Bearing
- 75 mm Inside Diameter
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Plain cylindrical inner ring
| I.D. | 75 mm |
| Series | Narrow Width |
| Bore Type | Round Bore, Metric Type |
| Capacity | N/A |
| Bore Dia. [Max] | 75.0000 mm |
| Bore Range [Min] | 25 mm |
| Fillet Radius | 0.06 in |
| Enclosure | N/A |
| Bore Range [Max] | 200 mm |
| Radial Internal Clearance Specification | N/A |
| Precision Ground | Yes |
| Bearing Design | Inner Ring |
| Oil Hole | w/o Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | N/A |
| End Type | N/A |
| Cage Material | N/A |
| O.D. | 3.505 in |
| Bore Dia. [Min] | 15.0000 mm |
| Weight | 0.746 LB |
| EAN or UPC | 662327472849 |

