Skip to content Skip to navigation menu
Narrow Width Series Cylindrical Roller Bearing

MA1214

Narrow Width Series Cylindrical Roller Bearing
Item #100742375
  • Cylindrical Roller Bearing
  • 70 mm Inside Diameter
Narrow Width Series Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cylindrical Roller Bearing
  • 70 mm Inside Diameter

features

  • Fully crowned rollers
  • Precision-ground ribs
  • Contoured roller pockets
  • Rollers individually separated
  • Plain cylindrical inner ring
Radial Internal Clearance Specification N/A
Tolerance Iso Class 0 (RBEC 1)
Bore Range [Min] 25 mm
Bearing Design Inner Ring
Cage Material N/A
Bore Range [Max] 200 mm
I.D. 70 mm
Oil Hole w/o Oil Hole
Bore Dia. [Max] 70.0000 mm
Bore Type Round Bore, Metric Type
Bore Dia. [Min] 14.0000 mm
Precision Ground Yes
End Type N/A
Radial Internal Clearance N/A
O.D. 3.337 in
Capacity N/A
Series Narrow Width
Enclosure N/A
Fillet Radius 0.06 in
Weight 0.72 LB
EAN or UPC 662327472832
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison