
- Cylindrical Roller Bearing
- 65 mm Inside Diameter
I.D. | 65 mm |
Bore Range [Max] | 200 mm |
Bore Dia. [Max] | 65.0000 mm |
Retainer Material | Formed Steel |
Bearing Design | Removable Inner Ring - Straight |
Bearing Type | Plain |
Bore Range [Min] | 25 mm |
Bore Dia. [Min] | 13.0000 mm |
Outer Ring | Two Retaining Rings in Outer Ring OD |
Series | Narrow Width |
Weight | 2.466 LB |
EAN or UPC | 662327687472 |
