- Cylindrical Roller Bearing
- 55 mm Inside Diameter
| Bore Range [Min] | 25 mm |
| Bearing Design | Removable Inner Ring - Straight |
| Bore Dia. [Min] | 11.0000 mm |
| Retainer Material | Segmented Steel |
| Series | Narrow Width |
| I.D. | 55 mm |
| Bore Dia. [Max] | 55.0000 mm |
| Outer Ring | Two Ribbed Outer Ring OD |
| Bore Range [Max] | 200 mm |
| Bearing Type | Plain |
| Weight | 2.34 LB |
| EAN or UPC | 793699669916 |

