- Cylindrical Roller Bearing
- 45 mm Inside Diameter
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Plain cylindrical inner ring
| O.D. | 85 mm |
| No. of Rows | 1 |
| Bore Range [Min] | 25 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Plain |
| Bore Type | Round Bore, Metric Type |
| Bore Dia. [Min] | 9.0000 mm |
| Precision Ground | Yes |
| Radial Internal Clearance | Normal |
| Enclosure | Open |
| Series | Narrow Width |
| Capacity | Standard Capacity |
| Special Features | Inner Ring Bore Radius to Clear 0.080" Shaft Fillet |
| I.D. | 45 mm |
| Origin | Cylindrical Radial |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Bearing Design | Inner Ring |
| Oil Hole | w/o Oil Hole |
| Inner Ring Roller Track Diameter | 2.1858 in |
| Shaft Fillet Radius [Max] | 0.080 in |
| Cage Material | Steel |
| Bore Dia. [Max] | 45.0000 mm |
| Housing Fillet Radius [Max] | 0.04 in |
| Bore Range [Max] | 200 mm |
| Outer Ring Inner Diameter | 2.9523 in |
| Weight | 0.26 LB |
| EAN or UPC | 662327472788 |

