Skip to content Skip to navigation menu
Narrow Width Series Cylindrical Roller Bearing

MA1206

Narrow Width Series Cylindrical Roller Bearing
Item #100742346
  • Cylindrical Roller Bearing
  • 30 mm Inside Diameter
Narrow Width Series Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cylindrical Roller Bearing
  • 30 mm Inside Diameter

features

  • Fully crowned rollers
  • Precision-ground ribs
  • Contoured roller pockets
  • Rollers individually separated
  • Plain cylindrical inner ring
O.D. 1.498 in
Bore Dia. [Min] 6.0000 mm
Cage Material N/A
Fillet Radius 0.04 in
Series Narrow Width
Enclosure N/A
I.D. 30 mm
Bore Range [Max] 200 mm
Radial Internal Clearance Specification N/A
Oil Hole w/o Oil Hole
Bore Range [Min] 25 mm
Precision Ground Yes
End Type N/A
Tolerance Iso Class 0 (RBEC 1)
Bore Dia. [Max] 30.0000 mm
Capacity N/A
Bore Type Round Bore, Metric Type
Radial Internal Clearance N/A
Bearing Design Inner Ring
Weight 0.321 LB
EAN or UPC 662327472757
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison