- Cylindrical Roller Bearing
- 85 mm Inside Diameter
| I.D. | 85 mm |
| Bearing Design | Outer Ring & Roller Assembly |
| Series | Intermediate Width |
| Bore Dia. [Min] | 17.0000 mm |
| Outer Ring | Two Ribbed Outer Ring OD |
| Bore Range [Max] | 200 mm |
| Retainer Material | Segmented Steel |
| Bore Dia. [Max] | 85.0000 mm |
| Bore Range [Min] | 25 mm |
| Weight | 11.424 LB |
| EAN or UPC | 662327979089 |

