- Cylindrical Roller Bearing
- 45 mm Inside Diameter
| Bearing Design | Outer Ring & Roller Assembly |
| Bore Range [Max] | 200 mm |
| I.D. | 45 mm |
| Bore Dia. [Min] | 9.0000 mm |
| Series | Intermediate Width |
| Bore Dia. [Max] | 45.0000 mm |
| Bore Range [Min] | 25 mm |
| Weight | 2.116 LB |
| EAN or UPC | 662327448554 |

