- Cylindrical Roller Bearing
- 75 mm Inside Diameter
| I.D. | 75 mm |
| Bore Dia. [Min] | 15.0000 mm |
| Bore Range [Max] | 200 mm |
| Bore Range [Min] | 25 mm |
| Series | Intermediate Width |
| Bore Dia. [Max] | 75.0000 mm |
| Bearing Design | Outer Ring |
| Weight | 3.018 LB |
| EAN or UPC | 662327108861 |

