- Cylindrical Roller Bearing
- 140 mm Inside Diameter
| Bore Range [Max] | 200 mm |
| Bore Dia. [Max] | 140.0000 mm |
| Bore Range [Min] | 25 mm |
| Bore Dia. [Min] | 28.0000 mm |
| I.D. | 140 mm |
| Bearing Design | Outer Ring |
| Series | Narrow Width |
| Weight | 1.2 LB |
| EAN or UPC | 662327108700 |
| Bore Range [Max] | 200 mm |
| Bore Dia. [Max] | 140.0000 mm |
| Bore Range [Min] | 25 mm |
| Bore Dia. [Min] | 28.0000 mm |
| I.D. | 140 mm |
| Bearing Design | Outer Ring |
| Series | Narrow Width |
| Weight | 1.2 LB |
| EAN or UPC | 662327108700 |