- Cylindrical Roller Bearing
- 60 mm Inside Diameter
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
| Inner Ring Roller Track Diameter | 3.0532 in |
| Bore Dia. [Max] | 60.0000 mm |
| Cage Material | Steel |
| Housing Fillet Radius [Max] | 0.08 in |
| Radial Internal Clearance Specification | N/A |
| Series | Wide Width |
| Bore Range [Max] | 200 mm |
| Oil Hole | w/o Oil Hole |
| Precision Ground | Yes |
| No. of Rows | 1 |
| Enclosure | Open |
| Retainer Material | Formed Steel |
| End Type | Open End |
| Bore Dia. [Min] | 12.0000 mm |
| Bore Type | Round Bore, Inch Type |
| Bore Range [Min] | 25 mm |
| O.D. | 130 mm |
| Bearing Design | Outer Ring & Roller Assembly |
| I.D. | 60 mm |
| Shaft Fillet Radius [Max] | 0.100 in |
| Outer Ring | Two Retaining Rings in Outer Ring OD |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | Standard Capacity |
| Outer Ring Inner Diameter | 4.4286 in |
| Radial Internal Clearance | N/A |
| Weight | 5.818 LB |
| EAN or UPC | 662327108564 |

