- Outer Ring & Roller Assembly
- 4.9811" ID x 190 mm OD x 2 9/16" Wide
- Steel Cage
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
| Shaft Fillet Radius [Max] | 0.156 in |
| Cage Material | Steel |
| Capacity | Standard Capacity |
| Precision Ground | Yes |
| Bearing Design | Outer Ring & Roller Assembly |
| Radial Internal Clearance Specification | N/A |
| I.D. | 4.9811 in |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| No. of Rows | 1 |
| Housing Fillet Radius [Max] | 0.08 in |
| Oil Hole | w/o Oil Hole |
| Inner Ring Roller Track Diameter | 4.9811 in |
| O.D. | 190 mm |
| Enclosure | Open |
| Radial Internal Clearance | N/A |
| Bore Type | Round Bore, Inch Type |
| Outer Ring Inner Diameter | 6.6363 in |
| Outer Ring | Two Ribbed Outer Ring (E) |
| Weight | 14.85 LB |

