- Outer Ring & Roller Assembly
- 1.9657" ID x 80 mm OD x 1 3/16" Wide
- Steel Cage
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
| Capacity | Standard Capacity |
| Inner Ring Roller Track Diameter | 1.9657 in |
| Bearing Design | Outer Ring & Roller Assembly |
| Outer Ring Inner Diameter | 2.7409 in |
| O.D. | 80 mm |
| Outer Ring | One Rib, One Retaining Ring in Outer Ring I.D. (U) |
| Shaft Fillet Radius [Max] | 0.060 in |
| Housing Fillet Radius [Max] | 0.04 in |
| Radial Internal Clearance Specification | N/A |
| Oil Hole | w/o Oil Hole |
| I.D. | 1.9657 in |
| Cage Material | Steel |
| Radial Internal Clearance | N/A |
| Precision Ground | Yes |
| No. of Rows | 1 |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Bore Type | Round Bore, Inch Type |
| End Type | Open End |
| Weight | 1.5 LB |
| EAN or UPC | 662327107840 |

