- Outer Ring & Roller Assembly
- 1.7911" ID x 72 mm OD x 1 1/16" Wide
- Steel Cage
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
| Cage Material | Steel |
| Housing Fillet Radius [Max] | 0.04 in |
| Inner Ring Roller Track Diameter | 1.7911 in |
| End Type | Open End |
| No. of Rows | 1 |
| Outer Ring Inner Diameter | 2.4595 in |
| I.D. | 1.7911 in |
| Oil Hole | w/o Oil Hole |
| Outer Ring | Two Ribbed Outer Ring (E) |
| Bearing Design | Outer Ring & Roller Assembly |
| Bore Type | Round Bore, Inch Type |
| O.D. | 72 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | N/A |
| Radial Internal Clearance Specification | N/A |
| Shaft Fillet Radius [Max] | 0.040 in |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Precision Ground | Yes |
| Weight | 0.71 LB |

